- Neoprene Coupling Sleeve
- Coupling Size 8
- 5 1/16 in Outside Dia.
- 2 1/2 in Long
- One Piece Style
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Temperature Range [Max] | 200 °F |
| Insert Style | One Piece |
| Torque Rating | 1,135.0 in lb |
| Color | Black w/ Green Dot |
| Material | Neoprene |
| Length | 2 1/2 in |
| Sleeve Type | JN |
| RPM | 4,500 rpm |
| Coupling Size | 8 |
| Outside Dia. | 5 1/16 in |
| Temperature Range [Min] | 0 °F |
| Weight | 1.13 LB |
| EAN or UPC | 697950789675 |

