Skip to content Skip to navigation menu
Synchronous Sheave; 8 mm Belt Pitch; 180 Teeth; 12 mm Belt Width; Taper Lock Bushed

8MX180S12-2517

Synchronous Sheave; 8 mm Belt Pitch; 180 Teeth; 12 mm Belt Width; Taper Lock Bushed
Item #110934184
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 180 Teeth
  • 12 mm Belt Width
  • Taper Lock Bushed
  • 2517 Bushing Required
+ Show More + Show Less
Synchronous Sheave; 8 mm Belt Pitch; 180 Teeth; 12 mm Belt Width; Taper Lock Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 180 Teeth
  • 12 mm Belt Width
  • Taper Lock Bushed
Sprocket Style C
Pitch Dia. 18.046 in
Bushing Type Taper Lock
Material Internal Use Cast Iron
Material Steel
Width Across Teeth 0.85 in
Bushing Series 2517
O.D. 17.983 in
Belt Width 12 mm
Bore Range [Max] 3 in
No. of Teeth 180
Construction Internal Spoked
No. of Strands Across 1
Pitch Diameter 18.046 in
Material External Use Steel
Hub Dia. 4.88 in
Hardened Teeth Without Hardened Teeth
Belt Pitch 8 mm
Bore Size [Max] 2.626 in
Teeth Face Width 0.82 in
Inch/Metric Metric
Type C
Length Through Bore 1 3/4 in
Bore Type Taper Lock Bushed
Outside Dia. 17.983 in
Finish Protective Coating
Bushing Bore Size [Max] 2.626 in
Weight 30.0 LB
EAN or UPC 697950721132
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison