Martin
8MX224S36-3525
Synchronous Sheave; 8 mm Belt Pitch; 224 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #110934191
- Synchronous Sheave
- 8 mm Belt Pitch
- 224 Teeth
- 36 mm Belt Width
- Taper Lock Bushed
| Pitch Diameter | 22.457 in |
| No. of Strands Across | 1 |
| Belt Pitch | 8 mm |
| Width Across Teeth | 1.86 in |
| Bushing Type | Taper Lock |
| Material Internal Use | Cast Iron |
| Type | C |
| Bore Size [Max] | 3.877 in |
| Teeth Face Width | 1.83 in |
| Length Through Bore | 2 1/2 in |
| Outside Dia. | 22.394 in |
| Sprocket Style | C |
| O.D. | 22.394 in |
| Hub Dia. | 8 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 224 |
| Bore Range [Max] | 3 1/2 in |
| Pitch Dia. | 22.457 in |
| Bushing Bore Size [Max] | 3.877 in |
| Material External Use | Steel |
| Bushing Series | 3525 |
| Finish | Protective Coating |
| Construction Internal | Spoked |
| Material | Steel |
| Bore Type | Taper Lock Bushed |
| Belt Width | 36 mm |
| Inch/Metric | Metric |
| Weight | 92.2 LB |
| EAN or UPC | 697950721057 |
