Martin
8MX224S62-3525
Synchronous Sheave; 8 mm Belt Pitch; 224 Teeth; 62 mm Belt Width; Taper Lock Bushed
Item #110934192
- Synchronous Sheave
- 8 mm Belt Pitch
- 224 Teeth
- 62 mm Belt Width
- Taper Lock Bushed
| Bore Type | Taper Lock Bushed |
| Width Across Teeth | 2.91 in |
| Bushing Bore Size [Max] | 3.877 in |
| Pitch Diameter | 22.457 in |
| Bushing Type | Taper Lock |
| Hub Dia. | 8 3/4 in |
| Pitch Dia. | 22.457 in |
| Belt Width | 62 mm |
| Bore Range [Max] | 3 1/2 in |
| Material | Steel |
| Construction Internal | Spoked |
| Inch/Metric | Metric |
| No. of Teeth | 224 |
| Outside Dia. | 22.394 in |
| Hardened Teeth | Without Hardened Teeth |
| Finish | Protective Coating |
| O.D. | 22.394 in |
| Teeth Face Width | 2.88 in |
| Bushing Series | 3525 |
| Material External Use | Steel |
| Bore Size [Max] | 3.877 in |
| No. of Strands Across | 1 |
| Sprocket Style | C |
| Belt Pitch | 8 mm |
| Type | C |
| Material Internal Use | Cast Iron |
| Length Through Bore | 3.320 in |
| Weight | 92.3 LB |
| EAN or UPC | 697950721040 |
