Martin
8MX22S21-1008
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 21 mm Belt Width; Taper Lock Bushed
Item #111959010
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 21 mm Belt Width
- Taper Lock Bushed
| Width Across Teeth | 1.2 in |
| Teeth Face Width | 1.202 in |
| Pitch Diameter | 2.206 in |
| No. of Strands Across | 1 |
| Bore Type | Taper Lock Bushed |
| No. of Teeth | 22 |
| Length Through Bore | 1.530 in |
| Construction Internal | Solid |
| Sprocket Style | A |
| Type | A |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Max] | 0.938 in |
| Outside Dia. | 2.143 in |
| Inch/Metric | Metric |
| Bushing Type | Taper Lock |
| Material External Use | Steel |
| O.D. | 2.143 in |
| Pitch Dia. | 2.206 in |
| Finish | Protective Coating |
| Bore Range [Max] | 1 in |
| Flange O.D. [Max] | 2.610 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 0.938 in |
| Bushing Series | 1008 |
| Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 697950721088 |
