Martin
8MX29S21-1108
Synchronous Sheave; 8 mm Belt Pitch; 29 Teeth; 21 mm Belt Width; Taper Lock Bushed
Item #110934202
- Synchronous Sheave
- 8 mm Belt Pitch
- 29 Teeth
- 21 mm Belt Width
- Taper Lock Bushed
| Outside Dia. | 2.844 in |
| No. of Strands Across | 1 |
| Bushing Bore Size [Max] | 1.064 in |
| Bore Type | Taper Lock Bushed |
| Construction Internal | Solid |
| Inch/Metric | Metric |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 2.907 in |
| Bushing Series | 1108 |
| Bore Range [Max] | 1 1/8 in |
| Teeth Face Width | 1.202 in |
| Hardened Teeth | Without Hardened Teeth |
| Finish | Protective Coating |
| Pitch Dia. | 2.907 in |
| Material External Use | Steel |
| Bore Size [Max] | 1.064 in |
| O.D. | 2.844 in |
| Material | Steel |
| Type | A |
| Sprocket Style | A |
| Bushing Type | Taper Lock |
| Length Through Bore | 1.520 in |
| Flange O.D. [Max] | 3.090 in |
| No. of Teeth | 29 |
| Belt Pitch | 8 mm |
| Width Across Teeth | 1.2 in |
| Belt Width | 21 mm |
| Weight | 1.4 LB |
| EAN or UPC | 697950720944 |
