Martin
8MX50S12-2012
Synchronous Sheave; 8 mm Belt Pitch; 50 Teeth; 12 mm Belt Width; Taper Lock Bushed
Item #110934253
- Synchronous Sheave
- 8 mm Belt Pitch
- 50 Teeth
- 12 mm Belt Width
- Taper Lock Bushed
| Material Internal Use | Carbon Steel |
| Bushing Bore Size [Max] | 2.064 in |
| Inch/Metric | Metric |
| No. of Teeth | 50 |
| Sprocket Style | B |
| Material External Use | Steel |
| Pitch Dia. | 5.013 in |
| Hub Dia. | 3.76 in |
| Bushing Series | 2012 |
| Bore Range [Max] | 2 in |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| O.D. | 4.95 in |
| Teeth Face Width | 0.82 in |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Bore Size [Max] | 2.064 in |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Outside Dia. | 4.95 in |
| Width Across Teeth | 0.85 in |
| Length Through Bore | 1 1/4 in |
| Finish | Protective Coating |
| Material | Steel |
| No. of Strands Across | 1 |
| Flange O.D. [Max] | 5.410 in |
| Pitch Diameter | 5.013 in |
| Type | B |
| Weight | 3.7 LB |
| EAN or UPC | 697950720401 |
