Skip to content Skip to navigation menu
Synchronous Sheave; 8 mm Belt Pitch; 53 Teeth; 21 mm Belt Width; Taper Lock Bushed

8MX53S21-2012

Synchronous Sheave; 8 mm Belt Pitch; 53 Teeth; 21 mm Belt Width; Taper Lock Bushed
Item #110934258
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 53 Teeth
  • 21 mm Belt Width
  • Taper Lock Bushed
  • 2012 Bushing Required
+ Show More + Show Less
Synchronous Sheave; 8 mm Belt Pitch; 53 Teeth; 21 mm Belt Width; Taper Lock Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 53 Teeth
  • 21 mm Belt Width
  • Taper Lock Bushed
Pitch Diameter 5.314 in
Type A
No. of Teeth 53
Belt Width 21 mm
Belt Pitch 8 mm
No. of Strands Across 1
Bore Range [Max] 2 in
Sprocket Style A
O.D. 5.251 in
Construction Internal Solid
Length Through Bore 1 1/4 in
Bore Type Taper Lock Bushed
Pitch Dia. 5.314 in
Inch/Metric Metric
Width Across Teeth 1.25 in
Bushing Type Taper Lock
Material Internal Use Carbon Steel
Bore Size [Max] 2.064 in
Outside Dia. 5.251 in
Teeth Face Width 1.202 in
Hardened Teeth Without Hardened Teeth
Material Steel
Bushing Bore Size [Max] 2.064 in
Bushing Series 2012
Finish Protective Coating
Material External Use Steel
Flange O.D. [Max] 5 1/2 in
Weight 3.86 LB
EAN or UPC 697950720340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison