Martin
8MX53S36-2012
Synchronous Sheave; 8 mm Belt Pitch; 53 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #110934259
- Synchronous Sheave
- 8 mm Belt Pitch
- 53 Teeth
- 36 mm Belt Width
- Taper Lock Bushed
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 2.064 in |
| Bushing Type | Taper Lock |
| Belt Width | 36 mm |
| Type | A |
| Length Through Bore | 2.470 in |
| Material Internal Use | Carbon Steel |
| Finish | Protective Coating |
| No. of Teeth | 53 |
| Pitch Dia. | 5.314 in |
| Bore Type | Taper Lock Bushed |
| O.D. | 5.251 in |
| Material External Use | Steel |
| Inch/Metric | Metric |
| Teeth Face Width | 1.83 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Series | 2012 |
| Belt Pitch | 8 mm |
| Outside Dia. | 5.251 in |
| Construction Internal | Solid |
| Bore Range [Max] | 2 in |
| Pitch Diameter | 5.314 in |
| Bushing Bore Size [Max] | 2.064 in |
| Flange O.D. [Max] | 5 1/2 in |
| Width Across Teeth | 1.86 in |
| Sprocket Style | A |
| Weight | 6.0 LB |
| EAN or UPC | 697950720333 |
