Martin
8MX53S62-2517
Synchronous Sheave; 8 mm Belt Pitch; 53 Teeth; 62 mm Belt Width; Taper Lock Bushed
Item #110934260
- Synchronous Sheave
- 8 mm Belt Pitch
- 53 Teeth
- 62 mm Belt Width
- Taper Lock Bushed
| Flange O.D. [Max] | 5 1/2 in |
| Construction Internal | Solid |
| Bore Type | Taper Lock Bushed |
| Type | A |
| Pitch Diameter | 5.314 in |
| Bore Size [Max] | 2.626 in |
| Belt Pitch | 8 mm |
| Sprocket Style | A |
| Bushing Series | 2517 |
| Bushing Bore Size [Max] | 2.626 in |
| Material External Use | Steel |
| Pitch Dia. | 5.314 in |
| Bore Range [Max] | 2 1/2 in |
| Length Through Bore | 4.070 in |
| Material Internal Use | Carbon Steel |
| Teeth Face Width | 2.88 in |
| Bushing Type | Taper Lock |
| Finish | Protective Coating |
| No. of Strands Across | 1 |
| O.D. | 5.251 in |
| Width Across Teeth | 2.91 in |
| No. of Teeth | 53 |
| Outside Dia. | 5.251 in |
| Inch/Metric | Metric |
| Material | Steel |
| Belt Width | 62 mm |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 6.9 LB |
| EAN or UPC | 697950720326 |
