Martin
8MX67S36-2517
Synchronous Sheave; 8 mm Belt Pitch; 67 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #110934274
- Synchronous Sheave
- 8 mm Belt Pitch
- 67 Teeth
- 36 mm Belt Width
- Taper Lock Bushed
| Bore Type | Taper Lock Bushed |
| Flange O.D. [Max] | 6.870 in |
| No. of Teeth | 67 |
| Inch/Metric | Metric |
| Finish | Protective Coating |
| Width Across Teeth | 1.86 in |
| Bore Range [Max] | 2 1/2 in |
| Pitch Diameter | 6.717 in |
| Hardened Teeth | Without Hardened Teeth |
| Belt Width | 36 mm |
| Bushing Bore Size [Max] | 2.626 in |
| Construction Internal | Solid |
| Teeth Face Width | 1.83 in |
| Type | C |
| Bore Size [Max] | 2.626 in |
| No. of Strands Across | 1 |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 6.654 in |
| Hub Dia. | 4 1/4 in |
| Bushing Type | Taper Lock |
| Length Through Bore | 1.970 in |
| O.D. | 6.654 in |
| Bushing Series | 2517 |
| Sprocket Style | C |
| Material External Use | Steel |
| Material | Steel |
| Belt Pitch | 8 mm |
| Pitch Dia. | 6.717 in |
| Weight | 10.0 LB |
| EAN or UPC | 697950720173 |
