Martin
8MX90S62-3020
Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 62 mm Belt Width; Taper Lock Bushed
Item #110934291
- Synchronous Sheave
- 8 mm Belt Pitch
- 90 Teeth
- 62 mm Belt Width
- Taper Lock Bushed
| Bushing Bore Size [Max] | 3.201 in |
| Pitch Diameter | 9.023 in |
| No. of Strands Across | 1 |
| Pitch Dia. | 9.023 in |
| No. of Teeth | 90 |
| Bushing Series | 3020 |
| Inch/Metric | Metric |
| Length Through Bore | 3.820 in |
| Hub Dia. | 5.42 in |
| Bore Range [Max] | 3 in |
| Bore Size [Max] | 3.201 in |
| Finish | Protective Coating |
| Type | C |
| Outside Dia. | 8.96 in |
| Material | Steel |
| Material Internal Use | Cast Iron |
| Belt Width | 62 mm |
| Material External Use | Steel |
| O.D. | 8.96 in |
| Width Across Teeth | 2.91 in |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Teeth Face Width | 2.88 in |
| Belt Pitch | 8 mm |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | C |
| Construction Internal | Solid |
| Weight | 32.7 LB |
| EAN or UPC | 697950720005 |
