- 2.375 in Maximum Bore Size
- Finished Bore
- 8 Coupling Size
- 1 in Finished Bore Size
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Material External Use | Steel |
| Lock Type | Setscrew |
| Bushing Type | N/A |
| Bore Size | 1.000 in - 1 in |
| RPM [Max] | 4,500 rpm |
| Outside Dia. | 5.4500 in |
| Material | Cast Iron |
| Hub Dia. | 3 1/4 in |
| Finished Bore Size | 1 in |
| Coupling Size | 8 |
| Bushing Series | N/A |
| Hub Length | 3/4 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.094 in |
| No. of Set Screws | 2 |
| Bore Type | Finished Bore |
| Bore Size [Max] | 2.375 in |
| Set Screw | Yes |
| Keyway Size | 1/4 x 1/8 in |
| Material Internal Use | Atomized Metals |
| O.D. | 5.45 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950277561 |

