- Size 8S Coupling Flange
- Bored to 24 mm
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| O.D. | 5.45 in |
| Bore Type | Finished Bore |
| Set Screw | Yes |
| Bore Size | 0.945 in - 24 mm |
| Bushing Series | N/A |
| Material | Cast Iron |
| Hub Dia. | 3 1/4 in |
| Hub Length | 3/4 in |
| Lock Type | Setscrew |
| RPM [Max] | 4,500 rpm |
| Finished Bore Size | 0.945 in |
| Bushing Type | N/A |
| Coupling Size | 8S |
| Length Through Bore | 2.094 in |
| Inch/Metric | Metric |
| Bore Size [Max] | 2.25 in |
| Outside Dia. | 5.4500 in |
| Weight | 4.5 LB |
| EAN or UPC | 697950789651 |

