- Size 8 Coupling Flange
- RSB
- Min. Bore 3/4"
- Max. Bore 1 15/16"
| Bushing Series | N/A |
| Finished Bore Size | 0.75 in |
| Material | Cast Iron |
| Hub Length | 3/4 in |
| Bushing Type | N/A |
| Material External Use | Steel |
| Bore Size [Max] | 2.375 in |
| Bore Size | 0.750 in - 3/4 in |
| Coupling Size | 8 |
| RPM [Max] | 4500 rpm |
| Material Internal Use | Atomized Metals |
| Outside Dia. | 5.45 in |
| O.D. | 5.45 in |
| Bore Type | Rough Bore |
| Length Through Bore | 2.094 in |
| Hub Dia. | 3 1/4 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950277554 |

