| Hub Length | 9/32 in |
| Outside Dia. | 5.45 in |
| RPM [Max] | 4500 rpm |
| Bore Range [Max] | 2.375 in |
| Material | Cast Iron |
| Overall Width | 1 5/8 in |
| Hub Dia. | 4 3/8 in |
| For Hub | 10H-10HS |
| Coupling Size | 8 |
| O.D. | 5.45 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Length Through Bore | 1.625 in |
| Weight | 3.5 LB |
| EAN or UPC | 697950277752 |

