- Size 8 SC Spacer Flange
- 2 1/8" Wide
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Bore Type | Finished Bore |
| RPM [Max] | 4,500 rpm |
| Inch/Metric | Inch |
| Bushing Series | N/A |
| Outside Dia. | 5.4500 in |
| O.D. | 5.45 in |
| Hub Dia. | 3 1/4 in |
| Coupling Size | 8 |
| Length Through Bore | 2.063 in |
| Hub Length | 23/32 in |
| Material Internal Use | Cast Iron |
| Bushing Type | N/A |
| Bore Size | 1.875 in - 1 7/8 in |
| Weight | 4.3 LB |
| EAN or UPC | 697950277769 |

