| For Hub | 10H-HS |
| Coupling Size | 8 |
| Hub Length | 1 1/32 in |
| Outside Dia. | 5.45 in |
| Hub Dia. | 4 3/8 in |
| Bore Range [Max] | 2.375 in |
| Material | Cast Iron |
| Overall Width | 2 3/8 in |
| RPM [Max] | 4500 rpm |
| Length Through Bore | 2.375 in |
| Material External Use | Cast Iron |
| O.D. | 5.45 in |
| Material Internal Use | Cast Iron |
| Weight | 5.5 LB |
| EAN or UPC | 697950277783 |

