- Spuds and Pins
- Industrial Black Finish
description
- Structural Offset wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 5/8” through 2” in Industrial Black finish. These are special purpose single end wrenches with parallel slotted offset opening at one end and long tapered (rat tail) handle for extra leverage and hole aligning. They are designed for heavy industrial service.
features
- Often Called "Open Spud Wrench"
- Black Industrial Finish
| Wrench Type | Offset, Open End |
| Large Tang Diameter | 13/16 in |
| Head Thickness | 7/16 in |
| Inch/Metric | Inch |
| Material | Steel |
| Wrench Opening | 5/8 in |
| Offset Height | 1 11/16 in |
| Finish | Industrial Black |
| Type | Spuds and Pins |
| Head Width | 1 9/16 in |
| Overall Length | 12 in |
| Weight | 0.74 LB |
| EAN or UPC | 697950260846 |

