- 3 3/4 in Depth
- 2 in Height
- Steel Material
description
- This is a box that holds sockets
| Height | 2 in |
| Material | Steel |
| Length | 18 1/4 in |
| Weight | 2.39 LB |
| EAN or UPC | 697950211749 |
| Height | 2 in |
| Material | Steel |
| Length | 18 1/4 in |
| Weight | 2.39 LB |
| EAN or UPC | 697950211749 |