- 9 1/2" Outside Diameter
- 2 7/16" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Outside Dia. | 9.5 in |
| Material External Use | Steel |
| Bore Size [Max] | 6.5 in |
| Inside Dia. | 1.5 in |
| Length | 2 7/16 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2.438 in |
| Finished Bore Size | 1.5 in |
| Bore Type | Finished Bore |
| O.D. | 9.5 in |
| Weight | 49.0 LB |
| EAN or UPC | 697950435640 |

