- 9 1/2" Outside Diameter
- 2 3/4" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Length | 2 3/4 in |
| Outside Dia. | 9.5 in |
| Bore Size [Max] | 6.5 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| O.D. | 9.5 in |
| Inside Dia. | 1.5 in |
| Length Through Bore | 2.75 in |
| Bore Type | Finished Bore |
| Weight | 53.9 LB |
| EAN or UPC | 697950066967 |

