- 3/16 in Wrench Opening
- Steel Material
description
- Tee-Handle Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 3/16” through 7/8” in 4 point square opening, and from 5/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems and for quicker run down. Head is hexagon in shape and Tee-Handle pin can be removed allowing the use of a wrench for additional leverage.
features
- Carbon Steel
- Black Industrial Finish
| No. of Points | 4 |
| Overall Length | 4.25 in |
| Handle Length | 4 1/2 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950145433 |

