Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
6 Points 3/4 in Steel T-Handle Socket Wrench

967D

6 Points 3/4 in Steel T-Handle Socket Wrench
Item #100969706
  • 3/4 in Wrench Opening
  • Steel Material
6 Points 3/4 in Steel T-Handle Socket Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Wrench Opening
  • Steel Material

description

  • Tee-Handle Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 3/16” through 7/8” in 4 point square opening, and from 5/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems and for quicker run down. Head is hexagon in shape and Tee-Handle pin can be removed allowing the use of a wrench for additional leverage.

features

  • Carbon Steel
  • Black Industrial Finish
Overall Length 6.5 in
No. of Points 6
Handle Length 6 1/8 in
Weight 0.92 LB
EAN or UPC 697950145556
NSN Number 5120-00-227-7387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison