- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 96 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | H |
| Bushing Bore Size [Min] | 0.875 in |
| Bushing Series | E |
| Bushing Bore Size [Max] | 8.75 in |
| Pitch Diameter | 15.279 in |
| Pitch Dia. | 15.279 in |
| Hub Dia. | 7 in |
| Bore Size [Max] | 8.75 in |
| Type | H-3 |
| Bore Size [Min] | 0.875 in |
| Material External Use | Cast Iron |
| Length Through Bore | 1.625 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bushed |
| No. of Teeth | 96 |
| Belt Width | 2 in |
| Outside Dia. | 15.228 in |
| Finished Bore | N/A |
| Hub Type | A |
| Teeth Face Width | 2.344 in |
| Material Internal Use | Cast Iron |
| Construction Internal | Spoked |
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 0.875 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Bore Range [Max] | 3.5 in |
| Weight | 32.0 LB |
| EAN or UPC | 697950128382 |

