- Size 9B Coupling Flange
- Using Series SD QD® Bushing
| RPM [Max] | 3,750 rpm |
| O.D. | 6.35 in |
| Bore Size [Max] | 1.938 in |
| Coupling Size | 9 |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Bore Size | 2 in |
| Outside Dia. | 6.3500 in |
| Bushing Type | QD |
| Bushing Series | SD |
| Length Through Bore | 1.625 in |
| Bore Type | QD Bushing |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Weight | 4.8 LB |
| EAN or UPC | 697950277844 |

