- Style 216
- for a 9" Diameter Screw
- 2" Bore
- No Oil Pipe
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
| Mounting Hole Centers | 2.5 in |
| Bolt Length | 1.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Shaft Dia. | 2 in |
| Bolt Hole Width | 10 in |
| Style | 216 |
| Bolt Size | 0.375 in |
| Slot Size | 0.438 X 1.063 in |
| Coupling O.D. | 2 in |
| Oil Pipe | No |
| Mounting Distance (Drop) | 6 1/8 in |
| Conveyor Dia. | 9 in |
| Bolt Hole Length | 2 1/2 in |
| Hanger Type | 216 |
| O.D. | 9 in |
| Weight | 9.0 LB |
| EAN or UPC | 697950124834 |

