- 226 Hanger Type
- 9" Conveyor Diameter
- 1 1/2" Coupling Diameter
description
- #226 hangers are designed for flush mounting inside the trough permitting dust-tight or weatherproof operation. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Also available with friction-type bearing.
| Oil Pipe | No |
| Mounting Hole Centers | 2.5 in |
| Slot Size | 0.438 X 1.063 in |
| Coupling O.D. | 1 1/2 in |
| Conveyor Dia. | 9 in |
| Mounting Distance (Drop) | 6 1/8 in |
| Bolt Size | 0.375 in |
| Hanger Type | 226 |
| Shaft Dia. | 1.5 in |
| Material Internal Use | Carbon Steel |
| Bolt Length | 1.5 in |
| O.D. | 9 in |
| Material External Use | Steel |
| Bolt Hole Length | 2 1/2 in |
| Bolt Hole Width | 10 in |
| Style | 226 |
| Weight | 9.0 LB |
| EAN or UPC | 697950124896 |

