- 30 Hanger Type
- 9" Conveyor Diameter
- 1 1/2" Coupling Diameter
description
- #30 hangers are designed for side mounting within the conveyor trough on the noncarrying side and permit a minimum of obstruction of material flow. Available with friction-type bearing.
| Mounting Hole Centers | 4.25 in |
| Shaft Dia. | 1.5 in |
| Bolt Length | 1.25 in |
| Material Internal Use | Carbon Steel |
| Mounting Distance (Drop) | 5 7/8 in |
| Conveyor Dia. | 9 in |
| Hanger Type | 30 |
| Bolt Hole Length | N/A |
| Coupling O.D. | 1 1/2 in |
| Oil Pipe | No |
| Bolt Size | 0.375 in |
| Bolt Hole Width | 4 1/4 in |
| Material External Use | Steel |
| O.D. | 9 in |
| Style | 30 |
| Weight | 6.0 LB |
| EAN or UPC | 697950124971 |

