- 326 Hanger Type
- 9" Conveyor Diameter
- 2" Coupling Diameter
description
- #326 hangers are designed to permit minimum obstruction of material flow and are used in conveyors where abnormal heat requires unequal expansion between the screw and the conveyor trough. Hard iron or bronze bearings are normally furnished, but other type bearings are available.
| Style | 326 |
| O.D. | 9 in |
| Material External Use | Steel |
| Hanger Type | 326 |
| Bolt Hole Width | 10 in |
| Material Internal Use | Carbon Steel |
| Shaft Dia. | 2 in |
| Oil Pipe | No |
| Mounting Hole Centers | 4.5 in |
| Coupling O.D. | 2 in |
| Conveyor Dia. | 9 in |
| Bolt Length | 1.5 in |
| Mounting Distance (Drop) | 6 1/8 in |
| Bolt Hole Length | 4 1/2 in |
| Bolt Size | 0.375 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950125077 |

