- 60 Hanger Type
- 9" Conveyor Diameter
- 1 1/2" Coupling Diameter
description
- #60 hangers are furnished with a heavy-duty, permanently lubricated and sealed, self-aligning ball bearing which permits temperatures up to 245 °F and will allow up to 4° shaft misalignment. This hanger is mounted on top of the trough flanges. Grease fitting can be furnished if specified.
| Bolt Hole Width | 12 1/4 in |
| Shaft Dia. | 1.5 in |
| O.D. | 9 in |
| Style | 60 |
| Material External Use | Steel |
| Mounting Distance (Drop) | 6 1/8 in |
| Mounting Hole Centers | 2.5 in |
| Bolt Size | 0.375 in |
| Hanger Type | 60 |
| Slot Size | 0.438 X 1.063 in |
| Material Internal Use | Carbon Steel |
| Bolt Length | 1.5 in |
| Coupling O.D. | 1 1/2 in |
| Bolt Hole Length | 2 in |
| Oil Pipe | No |
| Conveyor Dia. | 9 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950125091 |

