- 9" Conveyor Diameter
- 0.250" Trough Thickness
- 5 ft Length
- Formed Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Width - Inner | 10 in |
| Radius | 5 in |
| Length | 5 ft |
| Trough Thickness/Gauge | 0.25 in |
| Conveyor Dia. | 9 in |
| Radius Center Height | 6 1/8 in |
| Flange Type | Formed |
| Flange Width | 1.5 in |
| Weight | 152.0 LB |
| EAN or UPC | 69795012544 |

