- 9" Conveyor Diameter
- 14 ga. Trough Thickness
- 5 ft Long
- Flared Trough
applications
- Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
| Radius | 5 in |
| Flange Width | 1.75 in |
| Radius Center Height | 9 in |
| Outer Width | 21.188 in |
| Width - Inner | 18 in |
| Conveyor Dia. | 9 in |
| Trough Thickness/Gauge | 14 ga. |
| Length | 5 ft |
| Weight | 63.0 LB |

