- Size 9SC Spacer Hub
- 1 1/4" Bore
| Bore Size | 1 1/4 in |
| Size of Cap Screws | 3/8" x 2 3/4" |
| No. of Cap Screws | 4 |
| RPM [Max] | 3,750 rpm |
| Length | 1 31/32 in |
| Material | Steel |
| Coupling Size | 9SC |
| Bore Type | Finished Bore |
| Outside Dia. | 3 5/8 in |
| Weight | 4.4 LB |
| EAN or UPC | 697950789606 |

