- Size 9SC Spacer Hub
- 1 3/4" Bore
| Bore Size [Max] | 2.125 in |
| Length Through Bore | 1.969 in |
| RPM [Max] | 3,750 rpm |
| Finished Bore Size | 1.75 in |
| Material | Steel |
| Coupling Size | 9 |
| Bore Size | 1 3/4 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Length | 1 31/32 in |
| O.D. | 3.625 in |
| Material External Use | Steel |
| Outside Dia. | 3 5/8 in |
| No. of Set Screws | 1 |
| No. of Cap Screws | 4 |
| Key Way Size | 3/8 X 3/16 in |
| Size of Cap Screws | 3/8" x 2 3/4" |
| Weight | 4.2 LB |
| EAN or UPC | 697950277899 |

