- Size 9
- Type H Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Coupling Size | 9 |
| Temperature Range [Max] | 250 °F |
| Sleeve Type | H |
| Outside Dia. | 6 in |
| Material | Hytrel® |
| HP @ RPM | 200 hp @ 1800 rpm |
| RPM [Max] | 3,750 rpm |
| Material External Use | Hytrel |
| Color | Orange |
| Torque Rating [Max] | 7,200.0 in lb |
| Torsional Stiffness (Inch Pounds/Radian) | 7500 |
| Temperature Range [Min] | -65 °F |
| Insert Style | One Piece |
| Weight | 2.5 LB |
| EAN or UPC | 697950277806 |

