- 9" Screw Diameter
- 2" Coupling Diameter
- 0.094" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| O.D. | 9 in |
| Coupling O.D. | 2 in |
| Material Internal Use | Carbon Steel |
| Screw Diameter | 9 in |
| Flight Thickness Inside | 0.1875 ga. |
| Style | Helicoid |
| Flight Thickness Outside | 0.09375 in |
| Material External Use | Steel |
| Pitch | 9 in |
| Right / Left Hand | Right Hand |
| Pipe I.D. | 2 1/2 in |
| Type | Helicoid, Screw |
| Shaft Dia. | 2 in |
| Length | 118 in |
| Pipe O.D. | 2 7/8 in |
| Bolt Dia. | 0.625 in |
| Weight | 89.0 LB |
| EAN or UPC | 697950126487 |

