- 9" Screw Diameter
- 2" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Pipe I.D. | 2 1/2 in |
| Shaft Dia. | 2 in |
| O.D. | 9 in |
| Pipe O.D. | 2 7/8 in |
| Length | 118 in |
| Style | Helicoid |
| Pitch | 9 in |
| Right / Left Hand | Right Hand |
| Screw Diameter | 9 in |
| Flight Thickness Outside | 0.1875 in |
| Type | Helicoid, Screw |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Flight Thickness Inside | 0.375 ga. |
| Coupling O.D. | 2 in |
| Bolt Dia. | 0.625 in |
| Weight | 113.0 LB |
| EAN or UPC | 697950126500 |

