- 9" Screw Diameter
- 2" Coupling Diameter
- 0.219" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| O.D. | 9 in |
| Pipe O.D. | 2 7/8 in |
| Bolt Dia. | 0.625 in |
| Pipe I.D. | 2 1/2 in |
| Right / Left Hand | Right Hand |
| Flight Thickness Outside | 0.219 in |
| Material External Use | Steel |
| Length | 118 in |
| Shaft Dia. | 2 in |
| Material Internal Use | Carbon Steel |
| Flight Thickness Inside | 0.438 ga. |
| Coupling O.D. | 2 in |
| Type | Helicoid, Screw |
| Pitch | 9 in |
| Style | Helicoid |
| Screw Diameter | 9 in |
| Weight | 140.0 LB |
| EAN or UPC | 697950126524 |

