- 9" Screw Diameter
- 2" Coupling Diameter
- 0.094" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Screw Diameter | 9 in |
| Coupling O.D. | 2 in |
| Pipe O.D. | 2 7/8 in |
| Type | Helicoid, Flighting Only |
| Pitch | 9 in |
| Length | 118 in |
| Flight Thickness Inside | 0.1875 in |
| Pipe I.D. | 2 1/2 in |
| Material External Use | Steel |
| Flight Thickness Outside | 0.09375 in |
| Right / Left Hand | Right Hand |
| Style | Helicoid |
| O.D. | 9 in |
| Material Internal Use | Carbon Steel |
| Weight | 28.0 LB |
| EAN or UPC | 697950126173 |

