- Coupling Hub
- 1 1/2 in Bore
- 3 5/8 in Hub Diameter
- 1 31/32in Hub Length
- 9SC Coupling Size
| Material | Steel |
| Length | 3 5/8 in |
| Hub Dia. | 3 5/8 in |
| RPM [Max] | 3,750 rpm |
| Bore Size | 1 1/2 in |
| Outside Dia. | 1 31/32 in |
| Bore Type | Finished Bore |
| Coupling Size | 9SC |
| Weight | 1.0 LB |
| EAN or UPC | 697950791623 |

