- Size 9SCS Spacer Hub
- 1 1/8" Bore
| No. of Cap Screws | 4 |
| Bore Type | Finished Bore |
| O.D. | 3.625 in |
| Material Internal Use | Carbon Steel |
| Length | 1 17/32 in |
| Coupling Size | 9 |
| Outside Dia. | 3 5/8 in |
| Bore Size [Max] | 1.5 in |
| Material | Steel |
| Length Through Bore | 1.531 in |
| Bore Size | 1 1/8 in |
| Material External Use | Steel |
| Finished Bore Size | 1.125 in |
| Key Way Size | 1/4 X 1/8 in |
| Size of Cap Screws | 3/8" x 2 1/4" |
| RPM [Max] | 3,750 rpm |
| No. of Set Screws | 1 |
| Weight | 3.7 LB |
| EAN or UPC | 697950277943 |

