- Coupling Hub
- 1 in Bore
- 3 5/8 in Hub Diameter
- 1 31/32in Hub Length
- 9SC Coupling Size
| RPM [Max] | 3,750 rpm |
| Length | 3 5/8 in |
| Bore Type | Rough Bore |
| Finished Bore Size | 0.875 in |
| Outside Dia. | 1 31/32 in |
| Material | Steel |
| Coupling Size | 9 |
| Length Through Bore | 1.531 in |
| Bore Size [Min] | 7/8 in |
| Bore Size [Max] | 1.5 in |
| O.D. | 3.625 in |
| Material External Use | Steel |
| Hub Dia. | 3 5/8 in |
| Material Internal Use | Carbon Steel |
| Weight | 3.7 LB |
| EAN or UPC | 697950330389 |

