- 2.5 in Maximum Bore Size
- Finished Bore
- 9 Coupling Size
- 1.181 in Finished Bore Size
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Hub Dia. | 4 1/8 in |
| Outside Dia. | 6.3500 in |
| Keyway Size | 8 x 3.3 in |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| O.D. | 6.35 in |
| Material | Cast Iron |
| Hub Length | 1 1/4 in |
| Bore Size | 1.181 in - 30 mm |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 1.181 in |
| Coupling Size | 9 |
| Bushing Type | N/A |
| Set Screw | Yes |
| Inch/Metric | Metric |
| RPM [Max] | 3,750 rpm |
| Length Through Bore | 2.406 in |
| Material External Use | Cast Iron |
| Bore Size [Max] | 2.5 in |
| No. of Set Screws | 2 |
| Lock Type | Setscrew |
| Weight | 9.22 LB |
| EAN or UPC | 697950317434 |

