- Coupling Flange
- 45 mm Bore
- 3 5/8 in Hub Diameter
- 25/32 in Hub Length
- 9S Coupling Size
| Bushing Series | N/A |
| Bushing Type | N/A |
| Bore Size [Max] | 2.5 in |
| Material | Sintered Steel |
| Hub Dia. | 3 5/8 in |
| Bore Size | 1.771 in - 45 mm |
| Lock Type | Setscrew Locking |
| Outside Dia. | 6.3500 in |
| O.D. | 6.35 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.772 in |
| Inch/Metric | Metric |
| Coupling Size | 9S |
| Length Through Bore | 2.406 in |
| Material Internal Use | Cast Iron |
| RPM [Max] | 3,750 rpm |
| Overall Length | 3 5/8 in |
| Hub Length | 25/32 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950789538 |

