- Coupling Flange
- 7/8 in Bore
- 3 5/8 in Hub Diameter
- 25/32 in Hub Length
- 9S Coupling Size
| Bushing Series | N/A |
| Length Through Bore | 3 5/8 in |
| Hub Length | 25/32 in |
| Coupling Size | 9S |
| Bushing Type | N/A |
| Bore Size | 0.875 in - 7/8 in |
| Inch/Metric | Inch |
| Outside Dia. | 6.3500 in |
| Bore Type | Finished Bore |
| Material | Sintered Steel |
| Set Screw Location | No Keyway |
| Hub Dia. | 3 5/8 in |
| Lock Type | Setscrew Locking |
| RPM [Max] | 3,750 rpm |
| Overall Length | 3 5/8 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950789507 |

