- Size 9 Coupling Flange
- RSB
- Min. Bore 7/8"
- Max. Bore 2 1/2"
| Outside Dia. | 6.35 in |
| Material | Cast Iron |
| RPM [Max] | 3750 rpm |
| Bore Type | Rough Bore |
| Bore Size | 0.875 in - 7/8 in |
| Bore Size [Max] | 2.875 in |
| O.D. | 6.35 in |
| Material External Use | Cast Iron |
| Coupling Size | 9 |
| Bushing Type | N/A |
| Hub Length | 0.78 in |
| Bore Range [Min] | 0.875 in |
| Finished Bore Size | 0.875 in |
| Length Through Bore | 2.406 in |
| Hub Dia. | 3.63 in |
| Material Internal Use | Cast Iron |
| Bushing Series | N/A |
| Weight | 9.63 LB |
| EAN or UPC | 697950277950 |

