- 9" Screw Diameter
- 2" Coupling Diameter
- 0.250" Flight Thickness Outside Edge
- 118" Length
- Right Hand Sectional Conveyor Screw
description
- Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
| Length | 118 in |
| Pipe I.D. | 2 1/2 in |
| Bolt Dia. | 0.625 in |
| Material External Use | Steel |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 2 in |
| O.D. | 9 in |
| Coupling O.D. | 2 in |
| Type | Sectional, Screw |
| Material Internal Use | Carbon Steel |
| Pitch | 9 in |
| Flight Thickness Inside | 0.5 in |
| Style | Sectional |
| Screw Diameter | 9 in |
| Pipe O.D. | 2 7/8 in |
| Flight Thickness Outside | 0.25 in |
| Weight | 145.0 LB |
| EAN or UPC | 697950127262 |

