- Size 9 SC Spacer Flange
- 1 11/16" Wide
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Hub Length | 1 1/32 in |
| Length Through Bore | 1.688 in |
| Bushing Type | N/A |
| RPM [Max] | 3,750 rpm |
| Material External Use | Cast Iron |
| Outside Dia. | 6.3500 in |
| Bore Size | 2.125 in - 2 1/8 in |
| Bushing Series | N/A |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| O.D. | 6.35 in |
| Coupling Size | 9 |
| Hub Dia. | 3 5/8 in |
| Weight | 4.1 LB |
| EAN or UPC | 697950278155 |

