- Size 9SC Spacer Flange
- 2 3/8" Wide
| Bushing Series | N/A |
| Length Through Bore | 2.375 in |
| O.D. | 6.35 in |
| Material External Use | Cast Iron |
| Hub Length | 2 23/32 in |
| Material Internal Use | Cast Iron |
| Bushing Type | N/A |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| RPM [Max] | 3,750 rpm |
| Coupling Size | 9 |
| Bore Size | 2.125 in - 2 1/8 in |
| Hub Dia. | 3 5/8 in |
| Length | 2 3/8 in |
| Outside Dia. | 6.3500 in |
| Material | Cast Iron |
| Weight | 6.4 LB |
| EAN or UPC | 697950278179 |

